| Connection Type: | NPSM |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 CEC Lead Free |
| Installation Type: | Deck Mount |
| Application: | Healthcare Commercial |
| Series: | AquaSpec |
| Max Deck Thickness: | 1.5" |
| Finish Family: | Chrome |
| Connection Size: | 1/2" |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Handle Style: | Wrist Blade |
| Number of Handles: | 2 |
| Warranty: | 3 Year Limited |
| Product Type: | Kitchen Faucet |
| Finish: | Polished Chrome |
| Material: | Brass |