Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Finish
–
Chrome Filter (1)
Chrome (1)
Polished Chrome Filter (2)
Polished Chrome (2)
Product Type
–
Kitchen Faucet Filter (3)
Kitchen Faucet (3)
Approvals
–
ADA / ICC A117.1 Filter (2)
ADA / ICC A117.1 (2)
ASME A112.18.1 / CSA B125.1 Filter (3)
ASME A112.18.1 / CSA B125.1 (3)
CEC Filter (3)
CEC (3)
Lead Free Filter (3)
Lead Free (3)
Home
Plumbing Supplies
Faucets
Kitchen Faucets
Zurn Kitchen Faucets
Zurn Kitchen Faucets
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Top Sellers
Z871B4-XL Compare Checkbox
Compare
2.2 GPM AquaSpec Kitchen Faucet w/ Wrist Blade Handles (Lead Free), Z871B4-XL
SKU:
Z871B4-XL
Zurn
SKU:
Z871B4-XL
Brand:
Zurn
–
+
$257.99
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 17
Total Available: 8
In Stock
Get 1 by
Tomorrow, Nov 17
Total Available: 8
Add to List
Z871B4-XL-3F Compare Checkbox
Compare
0.5 GPM Spray Outlet AquaSpec Kitchen Sink Faucet w/ 5-3/8" Spout and 4" Wrist Blade Handles (Lead Free), Z871B4-XL-3F
SKU:
Z871B4-XL-3F
Zurn
SKU:
Z871B4-XL-3F
Brand:
Zurn
–
+
$248.97
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Z871C4-XL-3F Compare Checkbox
Compare
0.5 GPM Aerator AquaSpec Gooseneck Kitchen Sink Faucet w/ 8" Spout and 4" Wrist Blade Handles (Lead Free), Z871C4-XL-3F
SKU:
Z871C4-XL-3F
Zurn
SKU:
Z871C4-XL-3F
Brand:
Zurn
–
+
$235.50
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Zurn Kitchen Faucets
This category contains Zurn kitchen faucets.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video