Apply to be a TradeMaster!
Main product image of Hardwired Exposed Automatic Sensor Flush Valve for 3/4" Urinals w/ Integral Sensor (0.5 GPF)
Magnifying glass
Hover image to zoom

Hardwired Exposed Automatic Sensor Flush Valve for 3/4" Urinals w/ Integral Sensor (0.5 GPF)

Brand:
Zurn
SKU:
ZEMS6003-EWS.0001
Rating:
(0)
Q&A:
(0)
Hardwired Exposed Automatic Sensor Flush Valve for 3/4" Urinals w/ Integral Sensor (0.5 GPF)
Magnifying glass
Hover image to zoom
ZEMS6003-EWS.0001 has been discontinued
Discontinued November 5, 2018
This product has been discontinued.

Product Highlights

Product Highlight: Power Method
Hardwired

Description

Features
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Low voltage, integrated sensor, and side-mounted motor operator for easy installation and usage
  • 3-year warranty

Specs

Product Type:

Flush Valve

Type:

Urinal

Features:

Automatic Flush System

Integral Sensor

Power Method:

Hardwired

Gallons Per Flush:

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm