Apply to be a TradeMaster!
Main product image of Hardwired Exposed Automatic Low Consumption Sensor Flush Valve for 3/4" Urinals (0.5 GPF)
Magnifying glass
Hover image to zoom

Hardwired Exposed Automatic Low Consumption Sensor Flush Valve for 3/4" Urinals (0.5 GPF)

Brand:
Zurn
SKU:
ZEMS6003AV-EWS
Rating:
(0)
Q&A:
(0)
Hardwired Exposed Automatic Low Consumption Sensor Flush Valve for 3/4" Urinals (0.5 GPF)
Magnifying glass
Hover image to zoom
$633.99 each
Backorder
Backorder
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired

Description

–
Exposed, quiet diaphragmtype, chrome plated, flushometer valve with a polished exterior. Complete with Zurn's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valve incorporates a 6 VDC motorized actuator, an automatic sensor with a high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Switchable sensor features include: courtesy flush, automatic 8 hour flush, and diagnostic indicator lights. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials. Electrical box by others (see install instructions for type and size). Note: Order power converter separate, one power converter operates up to eight valves.

Features
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Low voltage, hardwired in wall sensor with side mount motor operator
  • 3-year warranty

Specs

–
Product Type:

Flush Valve

Type:

Urinal

Features:

In-Wall Sensor

Automatic Flush System

Power Method:

Hardwired

Gallons Per Flush:

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy