Apply to be a TradeMaster!
Main product image of AquaVantage ZEMS Exposed Hardwired Sensor Flush Valve, 0.125 gpf, 11-1/2" Rough-In, 3/4" Top Spud (Chrome)
Magnifying glass
Hover image to zoom

AquaVantage ZEMS Exposed Hardwired Sensor Flush Valve, 0.125 gpf, 11-1/2" Rough-In, 3/4" Top Spud (Chrome)

Brand:
Zurn
SKU:
ZEMS6003AV-ULF
Rating:
(0)
Q&A:
(0)
AquaVantage ZEMS Exposed Hardwired Sensor Flush Valve, 0.125 gpf, 11-1/2" Rough-In, 3/4" Top Spud (Chrome)
Magnifying glass
Hover image to zoom
$633.99 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Mount
Top
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Chrome

Description

–
Exposed, quiet diaphragm-type, chrome-plated flushometer valve with a polished exterior. Complete with Zurn's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valve incorporates a motor actuator, an automatic sensor with capacitive sensing push button override, high impact resistant polycarbonate housing and chrome-plated plastic cover with manual override push button and 10 degree angled sensor.

  • Proprietary dezincification resistant low lead brass alloy Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit and wall flange with set screw High back pressure vacuum breaker with one piece hex coupling nut Chloramine resistant internal seals Adjustable tailpiece Spud coupling and flange for top spud connection

Specs

–
Standards Met:

ADA

Type:

Urinal

Gallons Per Flush:

0.125

Mount:

Top

ADA:

Yes

Power Method:

Hardwired

Finish:

Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy