Apply to be a TradeMaster!
Main product image of Hardwired Automatic Sensor Flush Valve for Ultra Low Flow 3/4" Urinals w/ Integral Sensor (0.125 GPF)
Magnifying glass
Hover image to zoom

Hardwired Automatic Sensor Flush Valve for Ultra Low Flow 3/4" Urinals w/ Integral Sensor (0.125 GPF)

Brand:
Zurn
SKU:
ZEMS6003PL-ULF-IS
Rating:
(0)
Q&A:
(0)
Hardwired Automatic Sensor Flush Valve for Ultra Low Flow 3/4" Urinals w/ Integral Sensor (0.125 GPF)
Magnifying glass
Hover image to zoom
$613.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired

Description

–
Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior.
  • Diaphragm: Clog Resistant by-pass, Chloramine resistant, Dual seal
  • Proprietary DR resistant low lead brass alloy
  • Actuator: Integral infrared convergence-type proximity sensor, Manual push button override
  • Control Stop: Internal siphon-guard protection, Vandal resistant stop cap, Sweat solder kit, Cast wall flange with set screw
  • Vacuum Breaker: High back pressure, One piece hex coupling nut
  • Internal seals: Chloramine resistant
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection

    Features
    • Clog-resistant diaphragm
    • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
    • Low voltage, integrated sensor, and side-mounted motor operator for easy installation and usage
    • 3-year warranty

Specs

–
Product Type:

Flush Valve

Type:

Urinal

Features:

Automatic Flush System

Integral Sensor

Power Method:

Hardwired

Gallons Per Flush:

0.125

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy