Apply to be a TradeMaster!
Main product image of AquaSense ZER Exposed Sensor Diaphragm Flush Valve w/ 1.28 GPF, Sweat Solder Kit, Cast Wall Flange, Metal Cover
Magnifying glass
Hover image to zoom

AquaSense ZER Exposed Sensor Diaphragm Flush Valve w/ 1.28 GPF, Sweat Solder Kit, Cast Wall Flange, Metal Cover

Brand:
Zurn
SKU:
ZER6000-HET.0002
Rating:
(0)
Q&A:
(0)
AquaSense ZER Exposed Sensor Diaphragm Flush Valve w/ 1.28 GPF, Sweat Solder Kit, Cast Wall Flange, Metal Cover
Magnifying glass
Hover image to zoom
$384.25 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Power Method
Battery
Product Highlight: Material
Metal

Description

–
Sensor Flush Valve ZER6000-CPM comes with valve that incorporates a 6VDC motor actuator, a battery powered automatic sensor, high impact resistant polycarbonate housing and chrome plated metal cover with manual override push button and 10 degree angled sensor, high pressure vacuum breaker.

Features
  • Clog-resistant linear bypass diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal E-Z Flush sensor unit with 3-year battery life
  • 3-year warranty

Specs

–
Finish:

Chrome

Product Type:

Flush Valve

Type:

Water Closet

Features:

Automatic Flush System

Power Method:

Battery

Gallons Per Flush:

1.28

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy