Apply to be a TradeMaster!
Main product image of AquaVantage Exposed Battery Powered Sensor Operated Dual Flush Valve for Water Closets (1.1 GPF/1.6 GPF)
Magnifying glass
Hover image to zoom

AquaVantage Exposed Battery Powered Sensor Operated Dual Flush Valve for Water Closets (1.1 GPF/1.6 GPF)

Brand:
Zurn
SKU:
ZER6000AV-DF-TM
Rating:
(0)
Q&A:
(0)
AquaVantage Exposed Battery Powered Sensor Operated Dual Flush Valve for Water Closets (1.1 GPF/1.6 GPF)
Magnifying glass
Hover image to zoom
$523.99 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome Plated Metal

Description

–
AquaVantage Exposed Battery Powered Sensor Operated Dual Flush Valve for Water Closets (1.1 GPF/1.6 GPF)

The sensor flush valve toilet ZER6000AV-DF-TM - EZ series has EZ Gear Exposed Sensor Diaphragm Water Closet Flush Valves which have a water- saving 1.1 GPF/1.6 GPF flush volume and due to the dual action of the ceramic disc cartridge and motor gear-driven operation, they deliver consistent, optimized results. This touchless flush valve has a chrome-plated finish and quiet diaphragm operation which makes it ideal for new and retrofit commercial restroom applications.

Specifications:
  • 1.1 GPF/1.6 GPF water- saving volume flush
  • Ceramic gear-driven operation withstands over 500,000 cycles
  • Clog-resistant linear bypass diaphragm
  • IP65 rated construction and protective engineering keep water away from critical electronic components
  • Industry-leading, chemical-resistant diaphragm, gaskets and seals last 8-10 times longer than traditional rubber
  • Advanced IR sensor detects forward and downward for a precisely timed flush
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • 3-year battery life
  • 3-year warranty
  • ADA Compliant

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Finish:

Chrome Plated Metal

Gallons Per Flush:

1.6

1.1

Battery Life:

3 Years

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy