Apply to be a TradeMaster!
Main product image of AquaVantage Exposed Battery Powered Sensor Operated Valve for High Efficiency Water Closets (1.28 GPF)
Magnifying glass
Hover image to zoom

AquaVantage Exposed Battery Powered Sensor Operated Valve for High Efficiency Water Closets (1.28 GPF)

Brand:
Zurn
SKU:
ZER6000AV-HET-CCP
Rating:
(0)
Q&A:
(0)
AquaVantage Exposed Battery Powered Sensor Operated Valve for High Efficiency Water Closets (1.28 GPF)
Magnifying glass
Hover image to zoom
ZER6000AV-HET-CCP has been discontinued
Discontinued May 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome Plated Metal

Description

–
AquaVantage Exposed Battery Powered Sensor Operated Valve for High Efficiency Water Closets (1.28 GPF)

The sensor flush valve toilet ZER6000AV-HET-CCP - EZ series has EZ Gear Exposed Sensor Diaphragm Water Closet Flush Valves which have a water- saving 1.28 GPF flush volume and due to the dual action of the ceramic disc cartridge and motor gear-driven operation, they deliver consistent, optimized results. This touchless flush valve has a chrome-plated finish and quiet diaphragm operation which makes it ideal for new and retrofit commercial restroom applications.

Specifications:
  • Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior
  • Zurn's AquaVantage TPE diaphragm - Clog Resistant by-pass - Chloramine resistant - Dual seal
  • Proprietary DR resistant low lead brass alloy
  • Sensor Module - Impact Resistant Chrome Plated Housing - ADA compliant - 6 VDC Motor Actuator - Battery Powered - Override Button
  • Control Stop - Internal siphon-guard protection - Vandal resistant stop cap - Sweat solder kit - Cast wall flange with set screw
  • Vacuum Breaker - High back pressure - One piece hex coupling nut
  • Internal seals - Chloramine resistant
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Finish:

Chrome Plated Metal

Gallons Per Flush:

1.28

Battery Life:

3 Years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm