Apply to be a TradeMaster!
Main product image of EZ Flush Sensor Diaphragm Water Closet Flush Valve
Magnifying glass
Hover image to zoom

EZ Flush Sensor Diaphragm Water Closet Flush Valve

Brand:
Zurn
SKU:
ZER6000AV-WS1-SM
Rating:
(0)
Q&A:
(0)
EZ Flush Sensor Diaphragm Water Closet Flush Valve
Magnifying glass
Hover image to zoom
$474.99 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome Plated Metal
Product Highlight: Color
Chrome
Product Highlight: Power Method
Battery
Product Highlight: Installation Type
Wall Mount

Description

–
Zurn’s AquaVantage ZER6000AV-SM Exposed Sensor Flush Valves are engineered to perform efficiently and reliably. Its battery-powered sensor accurately detects the user for efficient hands-free water closet operation. Flush volumes range from 3.5 gpf down to 1.1 gpf. Equipped with a durable, chrome-plated plastic cover, this diaphragm-type flush valve features a clog-resistant triple filtered bypass and chloramine-resistant internal seals to minimize maintenance costs and hassle. The ZER6000AV-SM comes with a sweat solder kit and wall flange with set screw for the finishing touch, making it an ideal water-saving solution for any commercial retrofit or new construction project.

Features
  • Battery-powered sensor supports a hygienic environment by eliminating touchpoints
  • Dual seal diaphragm features a clog-resistant, triple filtered by-pass to ensure smooth water flow
  • True mechanical manual override button delivers on-demand flushing
  • Control stop has internal siphon-guard protection, sweat solder kit and wall flange with set screw
  • Durable polycarbonate housing allows for high-impact resistance
  • Adjustable tailpiece accommodates different installation needs
  • ADA compliant
  • Toggle feature allows for optional 24-hour line flushing to help minimize stagnation and maintain fixture trap seals to protect against sewer gases during periods of inactivity

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Finish:

Chrome Plated Metal

Color:

Chrome

Power Method:

Battery

Installation Type:

Wall Mount

Gallons Per Flush:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy