The Day Savers – A National Tradesmen Day Contest
Main product image of AquaFlush Exposed Battery Powered Sensor Flush Valve w/ E-Z Flush for 3/4" Urinals (1.0 GPF)
Magnifying glass
Hover image to zoom

AquaFlush Exposed Battery Powered Sensor Flush Valve w/ E-Z Flush for 3/4" Urinals (1.0 GPF)

Brand:
Zurn
SKU:
ZER6003-WS1.0001
Rating:
(0)
Q&A:
(0)
AquaFlush Exposed Battery Powered Sensor Flush Valve w/ E-Z Flush for 3/4" Urinals (1.0 GPF)
Magnifying glass
Hover image to zoom
$395.47 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Method
Battery
Product Highlight: Finish
Chrome Plated Metal

Description

Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Exposed, quiet diaphragm-type, chrome plated, flushometer with a polished exterior. Complete with chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve incorporates a 6VDC motor actuator, a battery powered automatic sensor, high impact resistant polycarbonate housing and chrome plated metal cover with manual override push button and 10 degree angled sensor, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection. Internal seals are made of chloramine resistant materials.

Features
  • Clog-resistant linear bypass diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal E-Z Flush sensor unit with 3-year battery life
  • 3-year warranty

Specs

Product Type:

Flush Valve

Type:

Urinal

Gallons Per Flush:

1

Power Method:

Battery

Finish:

Chrome Plated Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy