Apply to be a TradeMaster!
Main product image of Aquasense Exposed Battery Powered Sensor Operated Diaphragm Valve for Water Closets (1.6 GPF)
Magnifying glass
Hover image to zoom

Aquasense Exposed Battery Powered Sensor Operated Diaphragm Valve for Water Closets (1.6 GPF)

Brand:
Zurn
SKU:
ZER6003AV-WS1-CCP
Rating:
(0)
Q&A:
(0)
Aquasense Exposed Battery Powered Sensor Operated Diaphragm Valve for Water Closets (1.6 GPF)
Magnifying glass
Hover image to zoom
ZER6003AV-WS1-CCP has been discontinued
Discontinued May 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome Plated Metal

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Aquasense Exposed Battery Powered Sensor Operated Diaphragm Valve for Water Closets (1.6 GPF)

Specifications:
  • Chemical-resistant gaskets and seals offer durable use
  • Clog-resistant triple filter diaphragm ensures low maintenance
  • Standard 11-1/2 in. rough-in and 1-1/2 in. top spud
  • ADA compliant
  • Limited 3-year warranty

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Finish:

Chrome Plated Metal

Gallons Per Flush:

1.6

Battery Life:

3 Years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm