Shop Limited Time Deals
Main product image of AquaSense Sensor Operated Battery Powered Flush Valve For 3/4" Urinals (1 GPF)
Magnifying glass
Hover image to zoom

AquaSense Sensor Operated Battery Powered Flush Valve For 3/4" Urinals (1 GPF)

Brand:
Zurn
SKU:
ZER6003PL-CCP-WS1
Rating:
(0)
Q&A:
(0)
AquaSense Sensor Operated Battery Powered Flush Valve For 3/4" Urinals (1 GPF)
Magnifying glass
Hover image to zoom
ZER6003PL-CCP-WS1 has been discontinued
Discontinued February 9, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Power Method
Battery
Product Highlight: Finish
Chrome Plated Plastic

Description

Exposed, quiet diaphragm-type, chrome plated, flushometer with a polished exterior. Complete with chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve incorporates a 6VDC motor actuator, a battery powered automatic sensor, high impact resistant polycarbonate housing and chrome plated plastic cover with manual override push button and 10 degree angled sensor, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. The AquaFlush® Plus is also furnished with a sweat solder kit, vandal resistant stop cap, and cast wall flange with set screw. Control stop has internal siphon-guard protection. Internal seals are made of chloramine resistant materials.

Specs

Product Type:

Flush Valve

Type:

Urinal

Gallons Per Flush:

1

Power Method:

Battery

Finish:

Chrome Plated Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm