Apply to be a TradeMaster!
Main product image of AquaFlush ZER Exposed Sensor Operated Battery Powered Flush Valve for 3/4" Urinals, 1.5 gpf (Chrome)
Magnifying glass
Hover image to zoom

AquaFlush ZER Exposed Sensor Operated Battery Powered Flush Valve for 3/4" Urinals, 1.5 gpf (Chrome)

Brand:
Zurn
SKU:
ZER6003PL-CPM
Rating:
(0)
Q&A:
(0)
AquaFlush ZER Exposed Sensor Operated Battery Powered Flush Valve for 3/4" Urinals, 1.5 gpf (Chrome)
Magnifying glass
Hover image to zoom
$407.41 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Finish
Chrome
Product Highlight: Power Method
Battery
Product Highlight: Mount
Top
Product Highlight: Power Source
Battery

Description

–
Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with chloramine resistant, dual seal Zurn's AquaFlush TPE diaphragm with a clog resistant by-pass. The valve incorporates a 6VDC motor actuator, a battery powered automatic sensor and chrome plated metal cover with manual override push button.

  • Proprietary Dezincification resistant low lead brass alloy Control Stop has internal siphon-guard protection and vandal resistant stop cap, Sweat solder kit, wall flange with set screw. High back pressure Vacuum Breaker with one piece hex coupling nut Chloramine resistant Internal seals Adjustable tailpiece Spud coupling and flange for top spud connection

Specs

–
ADA:

Yes

Standards Met:

ADA

Finish:

Chrome

Power Method:

Battery

Gallons Per Flush:

1.5

Mount:

Top

Power Source:

Battery

Type:

Urinal

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy