Apply to be a TradeMaster!
Main product image of Aquasense Exposed Battery Powered Sensor Operated Extra Water Saver Diaphragm Valve for 3/4" Urinals (0.5 GPF)
Magnifying glass
Hover image to zoom

Aquasense Exposed Battery Powered Sensor Operated Extra Water Saver Diaphragm Valve for 3/4" Urinals (0.5 GPF)

Brand:
Zurn
SKU:
ZER6003PL-EWS-CCP
Rating:
(0)
Q&A:
(0)
Aquasense Exposed Battery Powered Sensor Operated Extra Water Saver Diaphragm Valve for 3/4" Urinals (0.5 GPF)
Magnifying glass
Hover image to zoom
ZER6003PL-EWS-CCP has been discontinued
Discontinued May 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome Plated Metal

Description

–
Aquasense Exposed Battery Powered Sensor Operated Extra Water Saver Diaphragm Valve for 3/4" Urinals (0.5 GPF)

Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior.

Specifications:
  • Zurn's AquaFlush TPE diaphragm - Linear filtered by-pass - Chloramine resistant - Dual seal
  • Low lead brass alloy
  • Sensor Module - Impact Resistant Chrome Plated Housing - ADA compliant - 6 VDC Motor Actuator - Battery Powered - Override Button
  • Control Stop - Internal siphon-guard protection - Vandal resistant stop cap - Sweat solder kit - Cast wall flange with set screw
  • Vacuum Breaker - High back pressure - One piece hex coupling nut
  • Internal seals - Chloramine resistant
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection

Specs

–
Product Type:

Flush Valve

Type:

Urinal

Finish:

Chrome Plated Metal

Gallons Per Flush:

0.5

Battery Life:

3 Years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm