Apply to be a TradeMaster!
Main product image of Aquasense Exposed Battery Powered Sensor Operated Diaphragm Valve for 3/4" Urinals (1.0 GPF)
Magnifying glass
Hover image to zoom

Aquasense Exposed Battery Powered Sensor Operated Diaphragm Valve for 3/4" Urinals (1.0 GPF)

Brand:
Zurn
SKU:
ZER6003PL-WS1-CCP
Rating:
(0)
Q&A:
(0)
Aquasense Exposed Battery Powered Sensor Operated Diaphragm Valve for 3/4" Urinals (1.0 GPF)
Magnifying glass
Hover image to zoom
ZER6003PL-WS1-CCP has been discontinued
Discontinued May 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome Plated Metal

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Aquasense Exposed Battery Powered Sensor Operated Diaphragm Valve for 3/4" Urinals (1.0 GPF)

Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior.

Specifications:
  • Zurn's AquaFlush TPE diaphragm - Linear filtered by-pass - Chloramine resistant - Dual seal
  • Low lead brass alloy
  • Sensor Module - Impact Resistant Chrome Plated Housing - ADA compliant - 6 VDC Motor Actuator - Battery Powered - Override Button
  • Control Stop - Internal siphon-guard protection - Vandal resistant stop cap - Sweat solder kit - Cast wall flange with set screw
  • Vacuum Breaker - High back pressure - One piece hex coupling nut
  • Internal seals - Chloramine resistant
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection

Specs

–
Product Type:

Flush Valve

Type:

Urinal

Finish:

Chrome Plated Metal

Gallons Per Flush:

1

Battery Life:

3 Years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm