Apply to be a TradeMaster!
Main product image of Exposed, Sensor-Operated, Battery Powered Metroflush Valve for Water Closets (1.28 GPF)
Magnifying glass
Hover image to zoom

Exposed, Sensor-Operated, Battery Powered Metroflush Valve for Water Closets (1.28 GPF)

Brand:
Zurn
SKU:
ZER6200-HET.0001
Rating:
(0)
Q&A:
(0)
Exposed, Sensor-Operated, Battery Powered Metroflush Valve for Water Closets (1.28 GPF)
Magnifying glass
Hover image to zoom
$666.97 each
Backorder
Backorder
Get it Mon, Jan 4 - Tue, Feb 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Battery
Product Highlight: Finish
Chrome Plated Metal

Description

–
The Metroflush valve is a piston operated brass flush vlave with a polished chrome exterior. The valve incorporates a 6VDC motor, a battery powered automatic sensor, high impact resistant poly-carbonate housing and chrome plated metal cover with manual override push button and 10 degree angled sensor, high back pressure vacuum breaker, hex coupling nut and adjustable tail-piece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection. Features
  • Clog-resistant piston
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal E-Z Flush sensor unit with 3-year battery life
  • 3-year warranty

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Gallons Per Flush:

1.28

Power Method:

Battery

Finish:

Chrome Plated Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy