The Day Savers – A National Tradesmen Day Contest
Main product image of 3-1/2" NPSM Adjustable 8" Square Strainer (Polished Nickel Bronze Top)
Magnifying glass
Hover image to zoom

3-1/2" NPSM Adjustable 8" Square Strainer (Polished Nickel Bronze Top)

Brand:
Zurn
SKU:
ZN400-8S
Rating:
(0)
Q&A:
(0)
3-1/2" NPSM Adjustable 8" Square Strainer (Polished Nickel Bronze Top)
Magnifying glass
Hover image to zoom
$412.84 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3-1/2"
Product Highlight: Outlet Type
NPSM
Product Highlight: Finish
Nickel Bronze
Product Highlight: Material
Bronze
Product Highlight: Shape
Square
Product Highlight: Width (Inches)
8" Width

Description

3-1/2" NPSM Adjustable 8" Square Strainer (Polished Nickel Bronze Top)

ZURN Z( )400S "TYPE S" square adjustable, light-duty strainer top with secured heel-proof grate.

Features & Benefits:
  • Available in polished bronze and nickel bronze
  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn's patented contractor solutions

Specs

Size:

3-1/2"

Outlet Type:

NPSM

Application:

Plumbing

Finish:

Nickel Bronze

Material:

Bronze

Shape:

Square

Width (Inches):

8"

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy