Apply to be a TradeMaster!
Main product image of EcoVantage ZTR Exposed Sensor Piston Water Closet Flush Valve, 1.28 GPF, Hardwire Connection (Chrome)
Magnifying glass
Hover image to zoom

EcoVantage ZTR Exposed Sensor Piston Water Closet Flush Valve, 1.28 GPF, Hardwire Connection (Chrome)

Brand:
Zurn
SKU:
ZTR6200EV-HW
Rating:
(0)
Q&A:
(0)
EcoVantage ZTR Exposed Sensor Piston Water Closet Flush Valve, 1.28 GPF, Hardwire Connection (Chrome)
Magnifying glass
Hover image to zoom
$703.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Mount
Top

Description

–
ZTR6200 series exposed, top mounted sensor activated flush valve for hands-free operation. Piston-type design, chrome plated flushometer valve with a polished exterior. Complete with chloramine resistant Internal seals and filtered piston kit. The valve features automatic sensor operation with manual override push button and robust vandal resistant metal cover. Available in flush volumes from 1.6 gpf to 1.1 gpf. Ideal for new construction and retrofit commercial restroom applications.

Features:
  • Battery-powered, 4 AA's, with 3-year battery life, standard
  • Optional long-life battery with 10-year battery life, also available in hardwired power
  • Clog resistant piston operation with manual override button
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • 3-year warranty

Specs

–
Finish:

Chrome

Product Type:

Flush Valve

Type:

Water Closet

Power Supply:

Hardwired

Gallons Per Flush:

1.28

Mount:

Top

Options:

Battery Powered

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy