Apply to be a TradeMaster!
Main product image of ZTR Top-Mounted Battery Powered Sensor Flush Valve for Water Closets (1.28 GPF)
Magnifying glass
Hover image to zoom

ZTR Top-Mounted Battery Powered Sensor Flush Valve for Water Closets (1.28 GPF)

Brand:
Zurn
SKU:
ZTR6200EV
Rating:
(0)
Q&A:
(0)
ZTR Top-Mounted Battery Powered Sensor Flush Valve for Water Closets (1.28 GPF)
Magnifying glass
Hover image to zoom
$650.99 each
In Stock
In Stock
Get 42 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Power Method
Battery
Product Highlight: Mount
Top

Description

–
ZTR Sensor Flush Valve Suite for water closets and urinals is performance engineered with sensor activation and piston operation technology. The ZTR is equipped with state-of-the art chloramine resistant internal seals which reduce maintenance costs and add to the longevity of the valve. When matched with Zurn fixtures, the ZTR paired performance delivers a repeatable flushing system with unsurpassed water savings.

Features:
  • Sensor flush valve with smart sensor technology
  • Solenoid activated
  • Piston operated
  • Adjustable sensor range
  • Clog-resistant, filtered bypass piston kit
  • All metal chrome-plated housing
  • Dezincification-resistant brass alloy
  • Chloramine-resistant internal seals
  • Mechanical override button
  • Battery-powered, 4 AA's, with 3-year battery life, standard
  • 3-year warranty
  • 1.28 GPF conserves water and saves money
  • Reliable, battery-powered sensor with 3-year battery life
  • Standard 11-1/2" rough-in and 1-1/2" top spud
  • GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting toughness and durability
  • Tamper-proof stop cap deters vandalism
  • Manual override button in case of power failure
  • Clog-resistant, filtered bypass piston design
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant
Performance
  • The most reliable and dependable sensor
  • ZTR's piston performance produces precise and consistent gallons per flush
  • Operating pressure ranges from 25-80 psi
  • When matched with Zurn fixtures, ZTR offers a flushing system with repeatable evacuation and paired performance

Specs

–
Finish:

Chrome

Product Type:

Flush Valve

Type:

Water Closet

Power Method:

Battery

Gallons Per Flush:

1.28

Mount:

Top

Battery Life:

3 Years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy