Apply to be a TradeMaster!
Main product image of ZTR Top-Mounted Long Life Battery Powered Sensor Flush Valve for Urinals (0.5 GPF)
Magnifying glass
Hover image to zoom

ZTR Top-Mounted Long Life Battery Powered Sensor Flush Valve for Urinals (0.5 GPF)

Brand:
Zurn
SKU:
ZTR6203-EWS-LL
Rating:
(0)
Q&A:
(0)
ZTR Top-Mounted Long Life Battery Powered Sensor Flush Valve for Urinals (0.5 GPF)
Magnifying glass
Hover image to zoom
$703.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Power Method
Battery
Product Highlight: Mount
Top

Description

–
ZTR Sensor Flush Valve Suite for water closets and urinals is performance engineered with sensor activation and piston operation technology. The ZTR is equipped with state-of-the art chloramine resistant internal seals which reduce maintenance costs and add to the longevity of the valve. When matched with Zurn fixtures, the ZTR paired performance delivers a repeatable flushing system with unsurpassed water savings.

Features:
  • Sensor flush valve with smart sensor technology
  • Solenoid activated
  • Piston operated
  • Adjustable sensor range
  • Clog-resistant, filtered bypass piston kit
  • All metal chrome-plated housing
  • Dezincification-resistant brass alloy
  • Chloramine-resistant internal seals
  • Mechanical override button
  • Long-Life battery-powered, 4 AA's, with 10-year battery life
  • 3-year warranty
Performance
  • The most reliable and dependable sensor
  • ZTR's piston performance produces precise and consistent gallons per flush
  • Operating pressure ranges from 25-80 psi
  • When matched with Zurn fixtures, ZTR offers a flushing system with repeatable evacuation and paired performance

Specs

–
Finish:

Chrome

Product Type:

Flush Valve

Type:

Urinal

Power Method:

Battery

Gallons Per Flush:

0.5

Mount:

Top

Battery Life:

10 Years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy