Apply to be a TradeMaster!
Main product image of ZTR Top-Mounted Hardwired Sensor Flush Valve for Urinals (0.125 GPF)
Magnifying glass
Hover image to zoom

ZTR Top-Mounted Hardwired Sensor Flush Valve for Urinals (0.125 GPF)

Brand:
Zurn
SKU:
ZTR6203-ULF-HW
Rating:
(0)
Q&A:
(0)
ZTR Top-Mounted Hardwired Sensor Flush Valve for Urinals (0.125 GPF)
Magnifying glass
Hover image to zoom
$703.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Mount
Top

Description

–
ZTR Sensor Flush Valve Suite for water closets and urinals is performance engineered with sensor activation and piston operation technology. The ZTR is equipped with state-of-the art chloramine resistant internal seals which reduce maintenance costs and add to the longevity of the valve. When matched with Zurn fixtures, the ZTR paired performance delivers a repeatable flushing system with unsurpassed water savings.

Features:
  • Exposed chrome plated flushometer valve with a polished robust metal cap exterior.
  • Hardwired using 7.6VDC Power Supply
  • Filtered Piston Kit - Chloramine resistant
  • Proprietary DR resistant low lead brass alloy
  • Actuator
  • Solenoid Activated
  • Mechanical Manual Override Button
  • Includes 10' power supply cable
  • Control Stop
  • Internal siphon-guard protection
  • Vandal resistant stop cap
  • Sweat solder kit
  • Cast wall flange with set screw
  • Vacuum Breaker
  • High back pressure
  • One piece hex coupling nut
  • Internal seals - Chloramine resistant
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection

Specs

–
Finish:

Chrome

Product Type:

Flush Valve

Type:

Urinal

Power Supply:

Hardwired

Gallons Per Flush:

0.125

Mount:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy