Apply to be a TradeMaster!
Main product image of 75°F Cooling Thermostat
Magnifying glass
Hover image to zoom

75°F Cooling Thermostat

SKU:
CL-75
Rating:
(1)
Q&A:
(0)
75°F Cooling Thermostat
Magnifying glass
Hover image to zoom
$8.64 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Temp (F)
75°F Max Temp

Description

–
These low cost, non-adjustable, temporary construction thermostats are preset to a given temperature. Made in heating or cooling applications. Use in place of a regular thermostat that can be stolen, damaged or tampered with. Save on heating and cooling costs during construction or anywhere you need to maintain a given temperature.

Specs

–
Application:

Cooling

Warranty:

1 Year

Input Voltage:

24 VAC

Max Temp (F):

75°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's PERFECT!!!

I wire these thermostats in series with the room thermostats so when the nurses turn the A/C down to 60 degrees and leave the resident to freeze!!! - That doesn't happen anymore! When the temperature gets down to 75 degrees this stat opens - shuttting off the A/C so our elderly don't freeze! It's PERFECT!!!
Phil
Lkpt
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy