Shop Resideo Sale
Main product image of 60-Degree (F) Heating Thermostat
Magnifying glass
Hover image to zoom

60-Degree (F) Heating Thermostat

SKU:
TS-60
Rating:
(1)
Q&A:
(0)
60-Degree (F) Heating Thermostat
Magnifying glass
Hover image to zoom
$7.60 each
In Stock
In Stock
Get 143 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Temp (F)
60°F Max Temp

Description

–
These low cost, non-adjustable, temporary construction thermostats are preset to a given temperature. Made in heating or cooling applications. Use in place of a regular thermostat that can be stolen, damaged or tampered with. Save on heating and cooling costs during construction or anywhere you need to maintain a given temperature.

Specs

–
Application:

Heating

Warranty:

1 Year

Input Voltage:

24 VAC

Max Temp (F):

60°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not purchase this brand of construction thermostats.

Used to control heat in a new residential building. I purchased 10 units, set point 60 degrees, and over half of them were not accurate. They ranged in set point from 60 degrees to as high as 79 degrees and a variety in between. I have purchased other brands of construction thermostats from Supply House and not had this issue.
Dodgr
Bozeman, My
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy