Apply to be a TradeMaster!
Main product image of 55°F Heating Thermostat
Magnifying glass
Hover image to zoom

55°F Heating Thermostat

SKU:
TS-55
Rating:
(0)
Q&A:
(0)
55°F Heating Thermostat
Magnifying glass
Hover image to zoom
$15.50 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Temp (F)
55°F Max Temp

Description

–
These low cost, non-adjustable, temporary construction thermostats are preset to a given temperature. Made in heating or cooling applications. Use in place of a regular thermostat that can be stolen, damaged or tampered with. Save on heating and cooling costs during construction or anywhere you need to maintain a given temperature.

Specs

–
Warranty:

1 Year

Application:

Heating

Input Voltage:

24 VAC

Max Temp (F):

55°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy