Overview
The F19K75 2-year filter pack comes with a total of 19 replacement filters so the filters can be changed on schedule for 2 years.
Includes
Product Features
Product Specifications
This cartridge is compatible with the following filter housings:
| Product Type: | Water Filter Sediment Filter |
|---|---|
| Type: | Drinking Water Reverse Osmosis |
| Filter Type: | Activated Carbon Alkaline Carbon Block Granular-Activated Carbon |
| Size: | 2.5" 10" |
| Micron Rating: | 5 |
| Used With: | RCC7P-AK RCC7AK-UV |