Shop Resideo Sale
Main product image of 6 Stage Under Sink Reverse Osmosis Drinking Water Filter System, Water Softener, w/ Booster Pump
Magnifying glass
Hover image to zoom

6 Stage Under Sink Reverse Osmosis Drinking Water Filter System, Water Softener, w/ Booster Pump

Brand:
iSpring
SKU:
RCC7P-AK
Rating:
(1)
Q&A:
(0)
6 Stage Under Sink Reverse Osmosis Drinking Water Filter System, Water Softener, w/ Booster Pump
Magnifying glass
Hover image to zoom
$349.99 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
6
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Installation Type
Under Sink
Product Highlight: Used With
F9K, F19K75, FA15

Description

–
Overview
The system consists of 6-stage, layered filtration built around reverse osmosis (RO) technology that removes over 1000+ different kinds of contaminants.The RCC7P-AK model of the iSpring RCC7 line of products is equipped with a booster pump for situations where inlet/house water pressure is low – below about 40 PSI. Reverse Osmosis requires standard pressure to force the impurities out of the water.After flowing through the initial 5 stages of the iSpring RCC7 line of Reverse Osmosis filtering products, the RCC7P-AK model also adds another Alkaline Remineralization (AK) stage. This stage is designed to restore the alkalinity and mineral balance of the water.Designed for do-it-yourself installation by most users, the entire system fits under a standard kitchen sink. All parts necessary for installation are included.
Product Features
  • Alkaline remineralization filter balances pH level.
  • Red mineral stones reintroduce ionized minerals including calcium, magnesium, sodium, and potassium.
  • Built in Booster Pump raises low incoming water pressure (<40 PSI).
  • Filters up to 99% of 1,000+ pollutants including chlorine, fluoride, lead and more.
  • European Style Brushed Nickel Faucet.
  • Transparent housing for visual filter monitoring
  • DIY installation process
  • For indoor use only. Extended Manufacturer upon registration, support at 123filter dot com, Atlanta GA USA
Product Specifications
  • Provides a way to visually inspect the sediment filter. With the transparent housing you will know it is time for a filter change before a problem occurs.
  • The advantage of having both 5-micron GAC & CTO filter is that the loose carbon (GAC) can trapping large contaminants, leaving only smaller ones to the CTO carbon block filter. This allows the CTO filter and RO membrane to function longer.
  • Push to connect fittings and color coordinated tubings simplify the installation process, and our DIY installation video and customer support are both readily available if needed.
  • Incoming Water Pressure: 30 PSI - 70 PSI
  • Operating water temperature range: 40 – 100 °F
  • Maximum TDS: 750 ppm


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filtration System

Water Softener

Type:

Reverse Osmosis

Drinking Water

Booster Pump

Water Pressure:

30 to 70 PSI

Flow Rate (GPD):

75

Micron Rating:

5

Stages:

6

Temperature Range (F):

40°F to 100°F

Reduction Claim:

Chlorine Taste & Odor (CTO)

Lead

Warranty:

1 Year

Installation Type:

Under Sink

Used With:

F9K

F19K75

FA15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" Inline 3-Layer Alkaline Replacement Water Filter Cartridge
SKU: FA15
iSpring

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Highly recommend

I installed this in my basement under the kitchen. Had more than enough pressure to go to icemaker and faucet. It doesn't draw enough water to turn on the separate uv light I also installed, get the one with the small uv attached. The water is fantastic never realized the garbage water I was drinking
Steveo
West chazy ny
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy