The iSpring RCC7AK is a 6-stage under sink reverse osmosis system certified to NSF/ANSI 58 standards that removes up to 99% of over 1,000 contaminants from your drinking water. This system uses a 75-gallon-per-day RO membrane to filter out lead, chlorine, fluoride, arsenic, asbestos, calcium, sodium, and hundreds of other dissolved solids, then adds a sixth stage alkaline remineralization filter to restore healthy minerals and balanced pH. Unlike standard 5-stage systems that produce slightly acidic water with a pH of 7.0 or below, the RCC7AK's alkaline filter brings water back to a balanced pH for better taste and mineral content. Designed for residential under-sink installation, it fits beneath a standard kitchen sink and includes everything needed for DIY setup, typically completed in a couple of hours.
This system requires incoming water pressure between 45 PSI and 70 PSI and operates in water temperatures from 40°F to 100°F. Maximum total dissolved solids (TDS) in the source water should not exceed 750 ppm. Install the system in a location protected from freezing temperatures, extreme heat, and direct sunlight. The RO membrane and filters are designed to handle municipal tap water; well water or other sources with high sediment, hardness, or bacterial content may require pretreatment or more frequent filter changes.
The system mounts under a standard kitchen sink with all necessary parts provided except Teflon tape for threaded connections. A hole must be drilled through the countertop or sink deck to mount the faucet (check clearance for sink clips below the mounting point). The drain line connects via a saddle valve or direct fitting to your sink's drainpipe. After installation, flush the system according to the included startup procedure to remove any manufacturing residue and activate the filters. Replace the sediment and carbon pre-filters every 6 to 12 months, the RO membrane every 2 to 3 years, and the alkaline filter annually, based on water quality and usage.
A: Replace the first-stage sediment filter, second-stage GAC filter, and third-stage CTO carbon block filter every 6 to 12 months depending on your water quality and household usage. The reverse osmosis membrane should be replaced every 2 to 3 years. The sixth-stage alkaline remineralization filter requires annual replacement. iSpring offers complete filter replacement kits (F9K for 1 year of filters, F19K75 for 2 years) with all cartridges needed for scheduled maintenance.
A: The system is certified to NSF/ANSI 58 standards and removes up to 99% of over 1,000 contaminants including lead, chlorine, fluoride, arsenic, asbestos, calcium, sodium, and other dissolved solids. The multi-stage filtration process targets heavy metals, chemicals, sediment, and taste and odor compounds. It reduces total dissolved solids (TDS) to produce purified drinking water.
| Product Type: | Filtration System |
|---|---|
| Type: | Drinking Water Reverse Osmosis |
| Flow Rate (GPD): | 75 |
| Water Pressure: | 45 to 70 psi |
| Stages: | 6 |
| Micron Rating: | 5 |
| Finish: | Brushed Nickel |
| Temperature Range (F): | 40°F to 100°F |
| Reduction Claim: | Chlorine Taste & Odor (CTO) |
| Warranty: | 1 Year |
| Installation Type: | Under Sink |
| Used With: | F7-GAC F9K F19K75 FA15 |