Apply to be a TradeMaster!
Main product image of High Capacity 20" x 4.5" Fine Sediment Water Filter Replacement Cartridges (2 Pieces)
Magnifying glass
Hover image to zoom

High Capacity 20" x 4.5" Fine Sediment Water Filter Replacement Cartridges (2 Pieces)

Brand:
iSpring
SKU:
FP25BX2
Rating:
(0)
Q&A:
(0)
High Capacity 20" x 4.5" Fine Sediment Water Filter Replacement Cartridges (2 Pieces)
Magnifying glass
Hover image to zoom
$57.07 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
20"

Description

–
These sediment filters are specially designed to remove sediments, dust, sand, large particles, silt, dirt, and rust from water. They are usually used as the first stage of a water filtration system to prevent the filters that follow from getting clogged too soon. The filters are tested by an independent third-party to meet NSF/ANSI standards.

Product Features:
  • Able to achieve filtration down to 5 microns
  • Capacity: 100,000 Gallons
  • Water flow: up to 15 GPM
  • Cartridges are individually wrapped to ensure freshness
  • Fits standard 20” x 4.5” housings, including brand name models

Specs

–
Product Type:

Replacement Filter

Reduction Claim:

Dirt

Sediment

Silt

Sand

Dust

Rust

Micron Rating:

5

Height:

20"

Max Water Temp (°F):

125°F

Flow Rate (GPM):

15

Service Life:

100,000 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy