Apply to be a TradeMaster!
Main product image of Big Blue Carbon Block (CTO) Filter for 20" x 4.5" Whole House Water Filters (5 Micron)
Magnifying glass
Hover image to zoom

Big Blue Carbon Block (CTO) Filter for 20" x 4.5" Whole House Water Filters (5 Micron)

Brand:
iSpring
SKU:
FC25B
Rating:
(4)
Q&A:
(0)
Big Blue Carbon Block (CTO) Filter for 20" x 4.5" Whole House Water Filters (5 Micron)
Magnifying glass
Hover image to zoom
$60.97 each
In Stock
In Stock
Get 43 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
NPT
Product Highlight: Finish
Brushed Nickel
Product Highlight: Outlet Type
NPT
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
20"
Product Highlight: Used With
WGB32B, 14FHK-GC-2015, WGB32B-PB, WGB32BM

Description

–
Overview

  • Protect Your Family and Household Appliance from Chlorine and More: Say goodbye to smelly, bad tasting water! The FC25B carbon block filter is specially designed to remove up to 99% of chlorine from water as well as taste and odor compounds.
  • Standard Size: Our filter set fits standard 20” x 4.5” housings, including brand name models.
  • Our FC25B CTO Carbon Block filters are made of coconut shell activated carbon to increase filtration efficiency and extend filter life. Activated carbon is an effective adsorbent because it is a porous material and provides a large surface area to which contaminants may adsorb. They are tested by an independent third-party to meet NSF/ANSI standards. Water flow: up to 15 GPM.
  • Peace of Mind Customer Service: Register online to activate your manufacturer warranty and life-time free tech support from U.S. local support team. We stand behind our products and if you encounter any problems with any of our products please reach out to us immediately. We are happy to help!
  • Please Note: The cartridges are individually wrapped to ensure freshness. Please unwrap the cartridges before use. Unlike an RO membrane, the filters don’t reduce Total Dissolved Solids (TDS). If you are interested in a filter that removes TDS, consider our iSpring Reverse Osmosis (RO) systems.


This cartridge is compatible with the following filter housings:

Specs

–
Filter Type:

Carbon Block

Product Type:

Filtration System

Type:

Sediment Reduction

Micron Rating:

5

Flow Rate (GPM):

15

Inlet Type:

NPT

Finish:

Brushed Nickel

Outlet Type:

NPT

Reduction Claim:

Herbicides

Rust

Chlorine Taste & Odor (CTO)

Pesticides

Sediment

Warranty:

1 Year

Size:

20"

Used With:

WGB32B

14FHK-GC-2015

WGB32B-PB

WGB32BM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

As a newbie when it comes to whole house water filters, I was very happy to find and use this filter. It was delivered quickly and fit perfectly in the filter canister. Will definitely buy it again.
Red
Crawford NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Works as it should
Sam
NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter for Big Blue - I will buy again

The filter(s) arrived nicely packaged and where not damaged. I struggled to unscrew the old filter housing until I remembered to press the red pressure release button. After releasing pressure the old cartridge was easy to remove and replace with the new filter cartridge. It fit perfectly.
RandyE
York, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

It's a filter and it works. When the time comes I'll get more.
Mikerose
Sandia Park, NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy