Apply to be a TradeMaster!
Main product image of High Capacity Iron & Manganese Reducing Replacement Filter for 4.5" x 20" Whole House Water Filter Systems
Magnifying glass
Hover image to zoom

High Capacity Iron & Manganese Reducing Replacement Filter for 4.5" x 20" Whole House Water Filter Systems

Brand:
iSpring
SKU:
FM25B
Rating:
(2)
Q&A:
(0)
High Capacity Iron & Manganese Reducing Replacement Filter for 4.5" x 20" Whole House Water Filter Systems
Magnifying glass
Hover image to zoom
$108.69 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
20"
Product Highlight: Used With
WGB32BM, 14FHK-GC-2015

Description

–
High Capacity Iron & Manganese Reducing Replacement Filter for 4.5" x 20" Whole House Water Filter Systems

Product Features:
  • Replacement filter for iSpring whole house filter systems
  • Specially designed for iron & manganese removal; reduces iron from MAX 3.0 PPM down to 0.01 PPM and manganese from MAX 1.0 PPM down to 0.01 PPM
  • Effectively removes harmful substances and improves water quality
  • Feed Water Pressure: 20 - 100 PSI
  • Pressure Impact: up to 5 PSI drop at a flow rate of 8
  • GPM Flow Rate: 4 - 8 GPM
  • pH Range: 5.8 - 8.6
  • Temperature Range: 40° - 113°F
  • Filter Life: 50,000 gallons at 3.0 PPM iron level, or about 12 months @ 200 GPD


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Filter

Reduction Claim:

Iron

Manganese

Micron Rating:

5

Height:

20"

Max Water Temp (°F):

113°F

Service Life:

50,000 Gallons

Used With:

WGB32BM

14FHK-GC-2015

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Big Blue Carbon Block (CTO) Filter for 20" x 4.5" Whole House Water Filters (5 Micron)
SKU: FC25B
iSpring

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Comments about 2 Stage Iron and Manganese Reducing sediments

It's essential to consider water composition when evaluating the effectiveness of filtration products. In South Texas, where the water is hard but manageable, these two filters have been instrumental in avoiding the need for a saltwater softener for my tankless gas water heater, reducing my water hardness to 4 GPM. Before installing these filters, To my surprise, it has eliminated sediment issues for over three months. Additionally, Lastly, I am using a filter on the post side of the tankless to catch any sediments. The team at Supply house has been exceptional and always willing to assist.
KB
Katy,Tx
2 years ago
Was this review helpful to you?

1 would buy this product again

This was a replacement filter. It is working great. Price was right also
Happy Customer
TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy