Apply to be a TradeMaster!
Main product image of Ultraviolet Replacement Lamp UV Bulb (55W)
Magnifying glass
Hover image to zoom

Ultraviolet Replacement Lamp UV Bulb (55W)

Brand:
iSpring
SKU:
UVB55FS
Rating:
(7)
Q&A:
(0)
Ultraviolet Replacement Lamp UV Bulb (55W)
Magnifying glass
Hover image to zoom
$68.99 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
55 Watts

Description

–

iSpring UVB55FS (55W) UV Replacement Lamp UV Bulb for UVF55FS Whole House UV Water Filter

  • Fits iSpring whole house UV water filter system UVF5FS
  • Durable, effective, and reliable
  • 55-Watt UV lamp
  • Approximate dimension: 1 in. Dia x 35 in. L (not including the poles)
  • 4-pin at one end
  • Flow rate: up to 12 GPM
  • Life: up to 9,000 hours

Specs

–
Product Type:

Bulb

Wattage:

55

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Very quick service

Needed this replacement ASAP and all major stores had a week shipping to our rural area. Supply House had it there next day and it worked perfectly. Not going to shop anywhere else.
Mary
WesternMD
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

UV bulbs for drinking water safety

My UV bulbs still seem to be functioning well, so am waiting longer than the recommended one year to install the replacements. I like the experience buying from Supply House and buy from them what I cannot purchase locally.
Profe
Rural USA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 STARS

Amazing packaging and very fast shipping .
groundhogphil
Waterville ,NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

My UV bulb is for an ISpring UV filter that I installed about a year ago. The system was purchased from supply house and when the original bulb failed prematurely I contacted ISpring. When they did not return my call I called Supplyhouse and I had a new bulb, no change, the next day. This time, after a year of service, the bulb needed replacing and again Suppyhouse had it to my door the next day. A year is the approximate life for this bulb so replacement was expected. I have purchased other items from Supplyhouse and find their prices to be fair and the service to be excellent.
Henry
Hillsborough, New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is what it is

you have to replace your lamp every year and this is no different. I really like the system so far. I have a couple of them for about two yrs. the first one worked for a few minutes and quit. I called up Ispring and they sent what I needed very quickly. I have had UV systems for over 20 yrs now. I hope this one will be the one to keep buying!
drip
Central Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

I purchased items for a home filtration system and subsequently had a problem with one of the components. Supply House quickly replaced the faulty part and my system was back on line in two days. The prices are good and the customer service is excellent. I will continue to buy from Supply House and recommend them to others.
Anthony
Somerville NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I received the new UV Bulb and it was a exact match for my UV system. Thank you!
JZ
Attica, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy