Apply to be a TradeMaster!
Main product image of High Capacity Whole House Water Filter Replacement Cartridge w/ 20" x 4.5" Fine Sediment Filter, 5 Micron
Magnifying glass
Hover image to zoom

High Capacity Whole House Water Filter Replacement Cartridge w/ 20" x 4.5" Fine Sediment Filter, 5 Micron

Brand:
iSpring
SKU:
FP25B
Rating:
(0)
Q&A:
(0)
High Capacity Whole House Water Filter Replacement Cartridge w/ 20" x 4.5" Fine Sediment Filter, 5 Micron
Magnifying glass
Hover image to zoom
$54.99 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Type
NPT
Product Highlight: Inlet Type
NPT
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
20"
Product Highlight: Used With
WGB32BM, WGB32B-PB, WGB32B, 14FHK-GC-2015

Description

–
Overview

  • Protect Your Family and Household Appliance from Sediments: The FP25B sediment filters are specially designed to remove sediments, dust, sand, large particles, silt, dirt, and rust from water. They are usually used as the first stage of a water filtration system to prevent the filters that follow from getting clogged too soon.
  • Standard Size: Our filter fits standard 20” x 4.5” housings, including brand name models.
  • The FP25B high capacity polypropylene sediment filter is able to achieve filtration down to 5 microns. The filters are tested by an independent third-party to meet NSF/ANSI standards. They have a capacity of 100,000 gallons of water, enough to supply a family of four with clean water for a full year (depending on your water quality). Water flow: up to 15 GPM.
  • Peace of Mind Customer Service: Register online to activate your manufacturer warranty and life-time free tech support from U.S. local support team. We stand behind our products and if you encounter any problems with any of our products please reach out to us immediately. We are happy to help!
  • Please Note: The cartridges are individually wrapped to ensure freshness. Please unwrap the cartridges before use. Unlike an RO membrane, the filters don’t reduce Total Dissolved Solids (TDS). If you are interested in a filter that removes TDS, consider our iSpring Reverse Osmosis (RO) systems.


This cartridge is compatible with the following filter housings:

Specs

–
Filter Type:

Carbon Block

Product Type:

Filtration System

Type:

Sediment Reduction

Micron Rating:

5

Flow Rate (GPM):

15

Outlet Type:

NPT

Inlet Type:

NPT

Finish:

Brushed Nickel

Reduction Claim:

Sediment

Herbicides

Rust

Pesticides

Chlorine Taste & Odor (CTO)

Warranty:

1 Year

Size:

20"

Used With:

WGB32BM

WGB32B-PB

WGB32B

14FHK-GC-2015

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Stage Whole House Water Filter System w/ 20" Sediment, Carbon Block, Iron/Manganese Reducing Filter
SKU: WGB32BM
iSpring
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy