Apply to be a TradeMaster!
Main product image of Ultraviolet Whole House Water Filter with Smart Flow Sensor Switch, 55W UV Lamp, 12 GPM
Magnifying glass
Hover image to zoom

Ultraviolet Whole House Water Filter with Smart Flow Sensor Switch, 55W UV Lamp, 12 GPM

Brand:
iSpring
SKU:
UVF55FS
Rating:
(27)
Q&A:
(0)
Ultraviolet Whole House Water Filter with Smart Flow Sensor Switch, 55W UV Lamp, 12 GPM
Magnifying glass
Hover image to zoom
$305.09 each
In Stock
In Stock
Get 10 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
85 MAX PSI
Product Highlight: Min Pressure (PSI)
4 PSI

Description

–
UV has proven to be a quick, reliable, and cost-effective method of water treatment for both point-of-use (POU) and point-of-entry (POE) systems. Being a chemical-free, environmentally friendly, and affordable UV water filter system, iSpring’s upgraded UVF55FS UV water filter can protect the whole house against water concerns commonly found in private wells. For houses that get water from municipal water suppliers, this UV light water filter provides a great solution against chlorine-resistant substances so that you know you and your loved ones get clean and worry-free water for drinking, washing, showers and more. This whole house UV light water filter is a perfect last step to add to your whole house water filtration system and give you the peace of mind of knowing you can trust your water.

If you have a high TDS level in your incoming water, iSpring recommends installing pre-filters such as iSpring WSP50ARB and iSpring Whole House Water Filtration Systems such as WGB21B/WGB21BM/WGB21B-PB ahead of the system to enable the UV filter system to achieve its optimal performance.

Product Features:
  • Ensured actual treatment with water’s long dwell time in the 37.5-inch 304SS reactor chamber; a 12 GPM flow rate and minimum pressure loss with 1-inch MNPT inlet/outlet design
  • Quality 55-Watt UV lamp in durable quartz sleeve has a long bulb life of up to 9,000 hours
  • Upgraded 55W/120V ballast with smart flow sensor switch powers on/off UV light automatically by water flow
  • Multiple-mode control switch (3 modes: “Auto”, “Move”, “Stop”) makes it easy to control and monitor system performance; “Auto” is recommended to protect the UV lamp
  • Mounting clips included for easy DIY installation
  • Annual replacement of the UV lamp and regular cleaning of the quartz sleeve(every 6-12 months) recommended to achieve ideal performance
  • Chemical-free, environmentally friendly, affordable, and reliable - A green alternative to chlorine removal treatments
  • Free of water treatment byproducts
  • Low power consumption

Specs

–
Product Type:

Filtration System

Filter Type:

UV Lamp

Flow Rate (GPM):

12

Max Pressure (PSI):

85

Min Pressure (PSI):

4

Max Water Temp (°F):

100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.52 out of 27 reviews
93% would recommend this product
4.52
out of 27 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
4%
3 star
11%
2 star
7%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent Customer Service

Michele at iSpring REALLY helped me out. I'm retired and enjoy offgrid/boondock camping. I made this totally portable contraption using the iSpring UVF55FS UV filter/sanitizer (See attached photo). Involves a 12v inverter, pre-filter on the pickup, a 12v RV pump, the iSpring UVF55FS, and a finer particulate filter. The UV light runs off the small 12v inverter, the pump is of course 12v, I plug in a 12v battery, run a hose to my RV, and can fill my 50g fresh tank in about 10 minutes. As long as I have sun for solar, food and water, I'm set. The whole thing only draws 6.8amps while running. I bought the iSpring UVF55FS and made this thing just as covid hit and campgrounds closed down everywhere. The other day..... I dropped it. The iSpring UVF55FS is meant to be hard-mounted, not carried around, and it shattered the internal quartz protector sleeve and the UV bulb. Sounded like a Maracas Musical Instrument. Oh Son of a *^$). Called iSpring, talked to Michele, had my Visa in hand to order another one.....she sent me all new parts for FREE! I'm well outside of any warranty, and who warranties a dropped product anyway? Totally took care of me, and being retired every dollar counts, no matter how little it may seem to others. Thank you!
VS

Most Liked Negative Review

Seems like good construction but parts do not match the spec

The housing and overall quality seems high, but the flow switch I received is different than what's in the pictures / manual - no control knob or settings, and there is an LCD display that shows a countdown timer after use. Maybe/maybe not an issue, but confusing when trying to follow the manual. The big issue is that the threads on the brass flow switch housing are certainly not NPT - they are straight threads that need a gasket to seal. If you try to put them into the 1" NPT, you get heavy leaking. A gasket is included for the female side, but nothing for the male. 1" Straight threads are not a very common part in my experience, and I'm now having to hack in a 1" water heater flex fitting on the outlet in order to get a tight seal on the outlet of the flow switch.
Showing 1-10 of 27 reviews

Decent product but could be better...

Other reviews mention the straight threads, and that is definitely the case. The unit seems to work fine but trying to get those threads to seal is a real pain. I can't imagine installing this in a customer's house and returning multiple times to fix small leaks. You would quickly move to another product. Aside from the thread issue, the brackets that hold it in place are too tight and it's seemingly impossible to get both of them to clip in place. Note the zip ties in my photos. Yikes.
Adam
Central PA
6 months ago
Was this review helpful to you?

Good quality but think about mixing valve placement

the manual just says PLACE THE FLOW SWITCH WHERE YOU WANT but you need to think about it since the power supply has to connect to both the mixing valve and the bulb, and the wire is not long enough to put the flow switch and the bulb on opposite sides of the product. If you're putting the flow switch on the bottom, the bulb must go on the bottom. Otherwise its a wonderful product, very solid.
Final Solution
AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding Customer Service from iSpring and Supply House

The Uv Filter was installed back on 9-30-23 and functioned properly to treat my well water. The uv light bulb starting burning out prematurely. I spoke to Supply House customer service about one bulb only lasting one week. Supply House shipped out a replacement bulb immediately. I also spoke to Sean at iSpring to see if there could be an issue with the light power supply ballast. Sean informed me that the units now come with a different ballast unit and my ballast may be faulty. Sean had a new upgraded ballast, flow switch and replacement bulb shipped to me at no charge. For iSpring to cover a unit over a year past the purchase date at no cost was unexpected. iSpring and Supply House customer service is first class.
ToddD
Avondale, PA
1 years ago
Was this review helpful to you?

Great Customer Service

Bought this since it looked like it checked all the right boxes - good flow rate, well constructed, flow switch gave greater bulb life, US Customer service. Agreed with other reviews that the flow switch with straight threads to NPT did leak a little with the rubber gasket. Little extra teflon tape and sealant seemed to seal it. Ballast went into error mode and Francis at iSpring sent out new style ballast, flow switch, and bulb to make sure everything was replaced to new. Got the part in a couple of days and back up and running. The updated ballast only has 2 switch positions and a 300 second countdown timer. Contacted Francis again and he updated me on the workings of the new ballast. Definitely like the idea that if no water flow in a 24 hour period will set off an auto 300 second dose of UV. Great product for my 4 stage filter and great customer service from Francis.
MikeT
Lakeland, FL
2 years ago
Was this review helpful to you?

Awesome product and even better customer service

This is a great product that is extremely well made and the kit comes with everything you need to make it work. Customer service (with Francis) was outstanding. He quickly diagnosed a faulty ballast and to make sure everything was going to work on 1st repair, he sent the (updated) ballast, flow switch and bulb. This was quite unexpected and I was very impressed at the speed that Francis had me back up and running. The new ballast has a great feature when in the AUTO (flow switch) mode that if water doesn't flow for 24 hours it will run a 5 minute cleanse cycle to ensure water doesn't stagnate in the chamber. Great ide. Once again, iSpring Water Systems has a great product and Francis shows how customer service should work.
MTed1
Lakeland, FL
2 years ago
Was this review helpful to you?

Easy to install with 2 major flaws

The brackets that mount to the wall don't come with screws. Standard 12,10,8 are all too. Big for the screw holes. I had to back burn a drill bit to increase the diameter for the screw head to be recessed. Second major flaw is the flow meter. Either the gasketr seal needs to be made significantly thicker, or it needs a different internal diameter. I had myself and another plumber attempt to fit it onto the end of the UV housing. It would leak because it wasn't tight enough make the nut a swivel joint! That would .make it 1000% better. The gasket gets pulled into the threads.
Mike
Sellersville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Customer Service

Michele at iSpring REALLY helped me out. I'm retired and enjoy offgrid/boondock camping. I made this totally portable contraption using the iSpring UVF55FS UV filter/sanitizer (See attached photo). Involves a 12v inverter, pre-filter on the pickup, a 12v RV pump, the iSpring UVF55FS, and a finer particulate filter. The UV light runs off the small 12v inverter, the pump is of course 12v, I plug in a 12v battery, run a hose to my RV, and can fill my 50g fresh tank in about 10 minutes. As long as I have sun for solar, food and water, I'm set. The whole thing only draws 6.8amps while running. I bought the iSpring UVF55FS and made this thing just as covid hit and campgrounds closed down everywhere. The other day..... I dropped it. The iSpring UVF55FS is meant to be hard-mounted, not carried around, and it shattered the internal quartz protector sleeve and the UV bulb. Sounded like a Maracas Musical Instrument. Oh Son of a *^$). Called iSpring, talked to Michele, had my Visa in hand to order another one.....she sent me all new parts for FREE! I'm well outside of any warranty, and who warranties a dropped product anyway? Totally took care of me, and being retired every dollar counts, no matter how little it may seem to others. Thank you!
JimW
Tacoma, WA
2 years ago
Was this review helpful to you?

UV 55Watt House Filter

I purchased the 55watt Whole House Water Filter. I'm very pleased with the unit. Customer Service "Nick' is outstanding to deal with. Would highly recommend. Jerry
Jerry
Pottstown PA
3 years ago
Was this review helpful to you?

Exceptional product!

Quality! I bought it because the lamp only runs when the water is running, saving the uv bulb
Jake
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it's supposed too

My well currently has bacteria in it. I put in the filter and no longer have to worry. It does exactly what it's supposed too.
Mtb
Central bridge, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy