Shop Resideo Sale
Main product image of 3 Stage Whole House Water Filter System w/ 20" Sediment and Carbon Block Filter
Magnifying glass
Hover image to zoom

3 Stage Whole House Water Filter System w/ 20" Sediment and Carbon Block Filter

Brand:
iSpring
SKU:
WGB32B
Rating:
(3)
Q&A:
(1)
3 Stage Whole House Water Filter System w/ 20" Sediment and Carbon Block Filter
Magnifying glass
Hover image to zoom
$419.99 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
3
Product Highlight: Inlet Type
NPT
Product Highlight: Finish
Brushed Nickel
Product Highlight: Outlet Type
NPT
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
20"

Description

–
Overview
The WGB32B whole house filtration system is a "point of entry" filtration system for cleaning up water supplies to a home or business on municipal (city) water. Unlike "point of use" systems (like reverse osmosis systems) that are installed to supply water to a specific faucet, the WGB32B filters your water from the source. This means water from every output in your home or business will have passed through the three filtration stages of the WGB32B.
Used as the first stage of defense on the system, the stage 1 housing holds a 5-micron polypropylene sediment filter. This filter removes dirt and other various larger-sized particles from the water that can clog the following filters.
The second and third stages of the WGB32B house 5-micron CTO coconut shell carbon block filters. Block carbon is finely ground up carbon packed into a solidified block. They knock out bad tastes and odors, combine to remove up to 99% of chlorine from the water, and also remove pesticides, herbicides, and industrial chemicals.
If you are on well water or have unusual contaminants in your municipal water supply, you may want to consider the WGB32BM over the WGB32B. For removing the common contaminants found in the majority of municipal water supplies however, the WGB32B fits the bill.
Product Features
  • Protect Your Family and Household Appliance from Sediment, Chlorine, and More: Say goodbye to smelly, bad tasting water! Our system removes up to 99% of chlorine from water as well as up to 95% of sediment, rust, pesticides, herbicides, industrial solvents, and various other contaminants. This system is installed at the main water supply line in order to treat all the water in your home.
  • DIY Installation and Maintenance: Refer to our manual and our helpful YouTube videos for DIY installation. 1” NPT inlet / outle, 20” x 4.5” filter cartridges, water flow: up to 15 GPM.
  • The first stage polypropylene sediment filter is able to achieve filtration down to 5 microns. The second and third stage CTO Carbon Block filters are made of coconut shell carbon. Both are tested by an independent third-party to meet NSF/ANSI standards. The system has a capacity of 100,000 gallons of water, enough to supply a family of four with clean water for a full year.
  • Peace of Mind Customer Service: Register online to activate your extended manufacturer warranty and life-time free tech support from U.S. local support team. We stand behind our products and if you encounter any problems with any of our products please reach out to us immediately. We are happy to help!
  • Please Note: Unlike an RO system, this system will NOT reduce Total Dissolved Solids (TDS). If you are interested in a filter that removes TDS, consider our iSpring Reverse Osmosis (RO) systems.
Product Specifications
  • iSpring Multi-layer filtration prevents clogs and pressure loss.
  • iSpring carbon block filter uses coconut shell carbon and compact fabrication tech to extend filtration efficiency and filter life.
  • Knocks out residual bad tastes and odors. Two CTOs combine to remove up to 95% of sediment, chlorine, rust, pesticides, herbicides, industrial solvents, and various other contaminants.
  • 100,000-gallon capacity replaceable coconut shell activated carbon filter provides a full year of clean water for your entire family.
  • This whole house system removes up to 95 percent of sediment, chlorine, chloramines, chemicals and other contaminants that create color, foul tastes and odors. (Tested by SGS, 2018)


Replacement Filter Cartridge Options:

Specs

–
Type:

Sediment Reduction

Filter Type:

Carbon Block

Product Type:

Filtration System

Flow Rate (GPD):

75

Micron Rating:

5

Stages:

3

Inlet Type:

NPT

Finish:

Brushed Nickel

Outlet Type:

NPT

Reduction Claim:

Chlorine Taste & Odor (CTO)

Herbicides

Sediment

Pesticides

Rust

Warranty:

1 Year

Size:

20"

Used With:

FP25B

FC25B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I highly recommend this product

Very good filter. installed less than a week ago and already notice a diiference
PD
Bluffton SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out great!

The water coming into my house tastes cleaner now. My buddy is a plumber and installed it fairly quickly. I am happy with my purchase.
Benny619
San Diego
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am more than satisfied with product

I am very satisfied with much cleaner water, better tasting and no odor. iSpring whole house water filter certainly better than I expected.
Jim
Myrtle Beach SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this reverse osmosis? I have calcium deposits

Asked by me 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This is not a reverse osmosis system. Unlike "point of use" systems (such as reverse osmosis systems) that are installed to supply water to a specific faucet, the WGB32B filters your water directly from the city water supply to the home. Please Note: Unlike an RO system, this system will NOT reduce Total Dissolved Solids (TDS).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy