Apply to be a TradeMaster!
Main product image of 3 Stage Whole House Water Filter System w/ 20" Sediment, Carbon Block, and Lead Reducing Filter
Magnifying glass
Hover image to zoom

3 Stage Whole House Water Filter System w/ 20" Sediment, Carbon Block, and Lead Reducing Filter

Brand:
iSpring
SKU:
WGB32B-PB
Rating:
(1)
Q&A:
(0)
3 Stage Whole House Water Filter System w/ 20" Sediment, Carbon Block, and Lead Reducing Filter
Magnifying glass
Hover image to zoom
$486.30 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Stages
3
Product Highlight: Inlet Type
NPT
Product Highlight: Outlet Type
NPT
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
20"

Description

–
Overview

  • Protect your family from lead and more: Specially designed for reducing lead. our 3rd stage FCRC25B lead removal filter features a 15,000 ppm capacity for lead, reducing lead to below 15 ppb (the EPA standard for drinking water)
  • DIY installation and maintenance: Refer to our manual and YouTube videos for DIY installation. 1" NPT inlet outlet, 20" x 4.5" cartridges, water flow: up to 15 GPM.
  • Our filters are tested by an independent third-party to meet NSF and ANSI standards. The system also removes sediment, chlorine, rust, pesticides, herbicides, industrial solvents, and various other contaminants
  • Peace of mind customer service: Register online to activate your 1-year manufacturer warranty and lifetime free tech support from U.S. local team. We stand behind our products and if you encounter any problems please reach out to us. We are happy to help
  • Please note: Unlike an RO system, this system will NOT reduce Total Dissolved Solids (TDS). If you are interested in a filter that removes TDS consider our iSpring Reverse Osmosis systems.


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filtration System

Filter Type:

Carbon Block

Type:

Sediment Reduction

Micron Rating:

5

Finish:

Brushed Nickel

Stages:

3

Inlet Type:

NPT

Outlet Type:

NPT

Flow Rate (GPM):

15

Reduction Claim:

Chlorine Taste & Odor (CTO)

Pesticides

Sediment

Herbicides

Rust

Warranty:

1 Year

Size:

20"

Used With:

FC25B

FP25B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Simple install, great support

Directions were straight forward and I was able to get this installed in a afternoon. The first unit had a small leak, but I was able to contact support (thanks Nick!) and they shipped a replacement cross country in two days.
Matt
Milwaukee, WI
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy