Shop Resideo Sale
Main product image of 50 Micron Reusable Spin Down Sediment Filter w/ Siliphos & Double Threads, 1" MNPT, 3/4" FNPT (20 GPM)
Magnifying glass
Hover image to zoom

50 Micron Reusable Spin Down Sediment Filter w/ Siliphos & Double Threads, 1" MNPT, 3/4" FNPT (20 GPM)

Brand:
iSpring
SKU:
WSP-50SL
Rating:
(5)
Q&A:
(0)
50 Micron Reusable Spin Down Sediment Filter w/ Siliphos & Double Threads, 1" MNPT, 3/4" FNPT (20 GPM)
Magnifying glass
Hover image to zoom
$58.99 each
In Stock
In Stock
Get 68 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT, MNPT Connection
Product Highlight: Height (Inches)
11" Height
Product Highlight: Inlet Size
1", 3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Used With
FWSP50

Description

–
50 Micron Whole House Reusable Spin Down Sediment Filter w/ Siliphos & Double Threads, 1" MNPT, 3/4" FNPT (20 GPM)

Product Features:
  • Stainless steel mesh filter screen with a pore size of 50 microns. The ideal first line of defense for finer filters, or expensive plumbing appliances.
  • Includes Siliphos to help prevent scale and stop corrosion, extends the life of your plumbing fixtures. It is recommended that the filter to be replaced every 3-6 months to prevent scale from building up.
  • See through housing offers easy visual monitoring; lead-free brass body with 1-year warranty. Lifetime support from iSpring in Alpharetta, GA at (678) 261-7611
  • Double threads on both ends: 1 inch MNPT and 3/4 inch FNPT, flush out valve has garden hose barb fitting


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filtration System

Type:

Sediment

Filter Type:

Spin-Down

Flow Rate (GPM):

20

Micron Rating:

50

Connection Type:

FNPT

MNPT

Max Water Temp (°F):

100°F

Height (Inches):

11"

Inlet Size:

1"

3/4"

Warranty:

1 Year

Used With:

FWSP50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

3.8 out of 5 reviews
60% would recommend this product
3.8
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
20%
4 star
60%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Good value

Two in service now; quality materials, well manufactured, good performance. Only drawback might be limited wrench attachment area.
B
Chapel Hill, NC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do Not Use For Boiler!

Built A Radiant Floor System And Used This For The In-line Screen. A Few Weeks In And The O-rings And Gasket Started Leaking. Could Not Get To Seal And Ended Up Throwing It Away. Must Be Due To Heat Or The Glycol.
Nick
Montana
2 years ago
Was this review helpful to you?

Bought 2; Not a whole house filter, NOT for boilers

I bought two of these - We have a newer well and our shower heads kept getting clogged with sand so I bought one to go after our well pressure tank. The filter clogs weekly because there's very little surface area and the pore size is small. It filters well until it clogs. If the pore size were bigger so the finest sediment could pass, or if there were more filter surface area, then this would work well. Second filter - this is NOT for hot water. I installed this in our wood boiler loop hoping to keep sediment from accumulating in the heat exchangers. The boiler temp hit 200 degrees, the plastic threads melted, the filter cup blew off the brass body, and I lost 60 gallons of water from our boiler loop into our basement. Pay attention to the max temp - it's only 100 degrees F. Cold water only. 2 stars because I just don't know where you'd actually use this. Maybe polishing up the water if you already have a whole house filter? Big inlet and outlet, but really tight pore size and small filter element, so although the flow rate is high initially, it drops to near zero after the filter gets clogged which happens quickly with the tight mesh.
Matt
Pennsylvania
3 years ago
Was this review helpful to you?

I'm not sure yet

I have radiant heat in a 100 year old house. And the water pipes match the age. I installed an inline screen and trap , however it still let fine particulates through,and ruined the diaphragm in my pressure reducing valve. So I installed the filter just before the PRV. We will see how it goes. But I can tell you this much. I was very impressed with how my purchase transaction went. Smooth as glass.
Tim
Vernal Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

Good quality spin down filter !
Ricky
Monroe, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy