| Filter Type: | Iron Reduction Carbon Block |
|---|---|
| Product Type: | Filtration System |
| Type: | Manganese Reduction Sediment Reduction |
| Flow Rate (GPD): | 75 |
| Micron Rating: | 5 |
| Stages: | 3 |
| Inlet Type: | NPT |
| Finish: | Brushed Nickel |
| Outlet Type: | NPT |
| Reduction Claim: | Herbicides Rust Pesticides Chlorine Taste & Odor (CTO) Sediment |
| Warranty: | 1 Year |
| Size: | 20" |
| Used With: | FC25B FP25B FM25B |
Hi Zach. The bracket is 24.5" wide: https://m.media-amazon.com/images/I/91vo760uvgL._SL1500_.jpg