Apply to be a TradeMaster!
Main product image of 6" Wide, 6" High, 24" Deep, Wiring Trough, Screw Cover, Steel Electrical Enclosure, Nema 3R
Magnifying glass
Hover image to zoom

6" Wide, 6" High, 24" Deep, Wiring Trough, Screw Cover, Steel Electrical Enclosure, Nema 3R

SKU:
A6624RT
Rating:
(0)
Q&A:
(0)
6" Wide, 6" High, 24" Deep, Wiring Trough, Screw Cover, Steel Electrical Enclosure, Nema 3R
Magnifying glass
Hover image to zoom
$218.45 each
In Stock
In Stock
Get 12 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Size
6" x 6" x 24"
Product Highlight: Material
Steel
Product Highlight: Shape
Rectangular

Description

–
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Features:
  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specs

–
Product Type:

Wiring Trough

Color:

Gray

Size:

6" x 6" x 24"

NEMA Rating:

3R

Material:

Steel

Gauge:

16

Shape:

Rectangular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy