The Day Savers – A National Tradesmen Day Contest
Main product image of 8" Wide, 8" High, 60" Deep, Wiring Trough, Screw Cover, Steel Electrical Enclosure, Nema 3R
Magnifying glass
Hover image to zoom

8" Wide, 8" High, 60" Deep, Wiring Trough, Screw Cover, Steel Electrical Enclosure, Nema 3R

SKU:
A8860RT
Rating:
(0)
Q&A:
(0)
8" Wide, 8" High, 60" Deep, Wiring Trough, Screw Cover, Steel Electrical Enclosure, Nema 3R
Magnifying glass
Hover image to zoom
$490.80 each
In Stock
In Stock
Get 1 Tue, Sep 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Material
Steel
Product Highlight: Size
8" x 8" x 60"
Product Highlight: Shape
Rectangular

Description

Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Features:
  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specs

Gauge:

14

Color:

Gray

Material:

Steel

NEMA Rating:

3R

Size:

8" x 8" x 60"

Shape:

Rectangular

Product Type:

Wiring Trough

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy