Apply to be a TradeMaster!
Main product image of 10" x 10" Universal U-Connector for Lay-In Wireway
Magnifying glass
Hover image to zoom

10" x 10" Universal U-Connector for Lay-In Wireway

SKU:
F1010GUC
Rating:
(0)
Q&A:
(0)
10" x 10" Universal U-Connector for Lay-In Wireway
Magnifying glass
Hover image to zoom
$39.16 each
In Stock
In Stock
Get 18 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Size
10" x 10"
Product Highlight: Material
Steel
Product Highlight: Mount
Flush
Product Highlight: Color
Gray

Description

–
U-Connectors are used to rigidly join lay-in wireway straight sections in series, as well as straight sections to fittings. The U-connector top swings aside to retain the lay-in feature of the wireway solution.

Features:
  • U-Connectors are used to rigidly join lay-in wireway straight sections in series, as well as straight sections to fittings
  • Top swings aside to retain the lay-in feature
  • U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates, or reducers
  • F44GUC and F66GUC designed to accept new Snap Connect Wireway for ease-of-installation; backwards compatible with legacy wireway design

Specs

–
Shape:

Square

Size:

10" x 10"

Material:

Steel

Mount:

Flush

Product Type:

Bracket

Application:

Commerical

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy