Apply to be a TradeMaster!
Main product image of 4" Wide, 4" High, 24" Deep, Straight Section, Lay-in Wireway, Nema 1
Magnifying glass
Hover image to zoom

4" Wide, 4" High, 24" Deep, Straight Section, Lay-in Wireway, Nema 1

SKU:
F44T124GVP
Rating:
(0)
Q&A:
(0)
4" Wide, 4" High, 24" Deep, Straight Section, Lay-in Wireway, Nema 1
Magnifying glass
Hover image to zoom
$52.10 each
In Stock
In Stock
Get 20 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Mount
Flush
Product Highlight: Color
Gray
Product Highlight: Shape
Rectangular
Product Highlight: Size
4" x 4" x 24"

Description

–
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wire and cable can be laid-in along run, which eliminates the action of pulling wires or cables that can result in insulation damage.

Features:
  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid-in along run
  • Lay-in design eliminates the action of pulling wires or cables, which can result in insulation damage
  • Flat-cover design supports mounting flush with walls or ceilings
  • Covers feature keyhole screw slots which simplify cover installation and removal, and limit risk of losing securing screws
  • Sections available in lengths from 12 to 120 inches, with or without knockouts
  • 4"x4" and 6"x6" Straight Sections re-designed with Snap Connect features for ease-of-installation; sections are backwards compatible if a legacy U-Connector is present

Specs

–
Material:

Steel

Mount:

Flush

NEMA Rating:

1

Color:

Gray

Application:

Commerical

Product Type:

Cord Cover

Shape:

Rectangular

Size:

4" x 4" x 24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy