Apply to be a TradeMaster!
Main product image of 8" Wide, 8" High, 60" Deep, Straight Section, Lay-in Wireway, Nema 1
Magnifying glass
Hover image to zoom

8" Wide, 8" High, 60" Deep, Straight Section, Lay-in Wireway, Nema 1

SKU:
F88T160GVP
Rating:
(0)
Q&A:
(0)
8" Wide, 8" High, 60" Deep, Straight Section, Lay-in Wireway, Nema 1
Magnifying glass
Hover image to zoom
$322.73 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
8" x 8" x 60"
Product Highlight: Mount
Flush
Product Highlight: Shape
Rectangular
Product Highlight: Color
Gray

Description

–
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Features:
  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid-in along run
  • Lay-in design eliminates the action of pulling wires or cables, which can result in insulation damage
  • Flat-cover design supports mounting flush with walls or ceilings
  • Covers feature keyhole screw slots which simplify cover installation and removal, and limit risk of losing securing screws
  • Sections available in lengths from 12 to 120 inches, with or without knockouts
  • 4"x4" and 6"x6" Straight Sections re-designed with Snap Connect features for ease-of-installation; sections are backwards compatible if a legacy U-Connector is present

Specs

–
Material:

Steel

Product Type:

Cord Cover

Application:

Commerical

Size:

8" x 8" x 60"

Mount:

Flush

NEMA Rating:

1

Shape:

Rectangular

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy