Shop Limited Time Deals
Main product image of 66L - 4-1/8" Bi-Metal T3 Speed Slot Hole Saw
Magnifying glass
Hover image to zoom

66L - 4-1/8" Bi-Metal T3 Speed Slot Hole Saw

Brand:
Lenox
SKU:
3006666L
Rating:
(0)
Q&A:
(0)
66L - 4-1/8" Bi-Metal T3 Speed Slot Hole Saw
Magnifying glass
Hover image to zoom
$26.09 each
In Stock
In Stock
Get 4 Mon, Jun 22
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
4-1/8" Diameter

Description

Plug Removal as Easy as 1-2-3

SPEED SLOT features a staircase design for easy plug removal

Lenox has introduced an upgrade to the Speed Slot Hole Saws. These now feature T3 Technology.

T3 Technology delivers 50% Longer Life and 2X the Durability vs. the prior LENOX generation.

The T3 line of hole saws has a patent pending tooth design, which is optimized for longer life and speed, and features larger, sharper teeth that easily penetrate the toughest metals. The hole saws are also built with a 10% thicker wall for added strength and durability.

Specs

Diameter (Inches):

4-1/8"

Application:

Aluminum

Stainless Steel

Cast Iron

Brass

Mild Steel

Drilling Depth:

1-9/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy