Apply to be a TradeMaster!
Main product image of Solenoid, SPNO, 12 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
Magnifying glass
Hover image to zoom

Solenoid, SPNO, 12 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps

Brand:
White Rodgers
SKU:
586-105111
Rating:
(9)
Q&A:
(2)
Solenoid, SPNO, 12 VDC Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps
Magnifying glass
Hover image to zoom
$82.09 each
In Stock
In Stock
Get 20 Tue, Jun 16
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
12 VDC
Product Highlight: Temperature Range (F)
-40°F to 149°F
Product Highlight: Mount
Vertical

Description



Features
  • Water Resistant and Case is Isolated from Bracket
  • Normally Open Continuous Contact Rating 200 Amps
  • Inrush 600 Amps

Specs

Application:

Heating

Voltage:

12 VDC

Duty:

Continuous

Continuous Resistance:

21 ohms

Temperature Range (F):

-40°F to 149°F

Type:

SPNO

Mount:

Vertical

Coil Termination:

Isolated

Contact Terminal:

60 inch-lbs max

Coil Terminal:

12-18 inch-lbs Torque

Inrush:

600A

Contact Ratings:

200A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Works great! Thank you for storing this.

Starter I'm motorcoach
FJ
Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Met my needs.

Arrived as expected.
Bob
West Chester, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Relay

great price & product thanks
Cliffs55
Swansboro,N.C.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again

This was the relay for my slides on motorhome
Ron
Atlanta
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

no problems worked fine
willie
cedar grove n.c.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience all the way around

Super fast delivery got the project done ahead of time to get some use before winter
Igor
Eaton Rapids mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to deal with. Fast shipping.

Product work perfect
Hoogie
Pitts pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick response for our needs.

Use on RV. Great customer sevice.
Rn
Tuscon, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All Good!

Backed up warranty with action
Bill
Garrison, MN.
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: does this have 4 contact places

Asked by norman 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no 6,

Was this review helpful to you?

Q: Do you have a schematic/wiring diagam to install this in a Holiday Rambler. I have tried Monaco/HR but no response.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We have nothing on this part beyond the Installation Instructions linked below: http://s3.pexsupply.com/manuals/1318520408295/66252_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy