Shop Limited Time Deals
Main product image of 1-Speed 3200 RPM 75 CFM Blower (115V)
Magnifying glass
Hover image to zoom

1-Speed 3200 RPM 75 CFM Blower (115V)

Brand:
Fasco
SKU:
B75F
Rating:
(4)
Q&A:
(0)
1-Speed 3200 RPM 75 CFM Blower (115V)
Magnifying glass
Hover image to zoom
$138.07 each
In Stock
In Stock
Get 5 Mon, Jun 22
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
3200 RPM
Product Highlight: Amperage
0.59 Amps
Product Highlight: Air Flow Capacity (CFM)
75 CFM

Description

1-Speed 3200 RPM 75 CFM Blower (115V)

Specs

Voltage:

115V

Amperage:

0.59

Speeds:

1

Air Flow Capacity (CFM):

75

Frequency:

60 Hz

RPM:

3200

Bearings:

Sleeve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect Replacement

Super fast delivery, replaced a original Harman Mark 2 blower fan perfectly, works great.
RichS
Levittown, Pa.
4 years ago
Was this review helpful to you?

Just what I needed

Had the item I needed in stock at a fair price and did I mention fast shipping. A plus in my book
Lip
Bethel
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Part

High qualify product
Kevin Hvac
NYC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement on my Heatmor

The blower on my Heatmor wood stove just wouldn't spool up this year, after 7 years I guess it deserved a retirement. This was a direct replacement so no modifications were needed.
Jack the log ripper
Salem County, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy