Apply to be a TradeMaster!
Main product image of 2" PEM Dual Scale Economy Pressure Gauge (0-15 PSI)
Magnifying glass
Hover image to zoom

2" PEM Dual Scale Economy Pressure Gauge (0-15 PSI)

Brand:
Bluefin
SKU:
GEP2-15-DS
Rating:
(0)
Q&A:
(0)
2" PEM Dual Scale Economy Pressure Gauge (0-15 PSI)
Magnifying glass
Hover image to zoom
GEP2-15-DS has been discontinued
Discontinued August 25, 2022
This product has been discontinued.
Direct Replacement:
2" Dual Scale Economy Pressure Gauge, Bottom Mount (0-15 PSI)
Brand:
Bluefin
SKU:GEPD2-15-BM
(0)
Order by 6PM, receive 13 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Material
Steel
Product Highlight: Mount
Bottom

Description

–
Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.


Description & Features:
  • Most economical, all-purpose pressure gauge
  • Friction bezel rings
  • Black steel case
  • Brass internals
  • ±3-2-3% accuracy
    Applications:
  • Plumbing, heating, air conditioning, pneumatic, hydraulic, water tanks, air compressors, OEM

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-15

Max Pressure (PSI):

15

Internals:

Brass

Type:

Dry

Material:

Steel

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Product Image of 2" PEM Dual Scale Economy Pressure Gauge (0-15 PSI)
2" PEM Dual Scale Economy Pressure Gauge (0-15 PSI)
SKU: GEP2-15-DS
Pressure Gauge
2"
1/4" NPT
Pressure
Pressure
Pressure Gauge
2"
1/4" NPT
Pressure
Pressure