Apply to be a TradeMaster!
60,000 BTU Multi-Zone Mini Split Heat Pump Condenser, R32, 230V (Outdoor Unit)

60,000 BTU Multi-Zone Mini Split Heat Pump Condenser, R32, 230V (Outdoor Unit)

Brand:
GREE
SKU:
MUL60HP230V1R32AO
Rating:
(0)
Q&A:
(0)
60,000 BTU Multi-Zone Mini Split Heat Pump Condenser, R32, 230V (Outdoor Unit)
$3,975.79 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Fri, Oct 30

Lift Gate

–
This product weighs 224.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
60000 BTUs
Product Highlight: Heating Capacity (BTU)
60000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Refrigerant Type
R-32
Product Highlight: Voltage
208/230V

Description

–

MUL60HP230V1R32AO is a 60,000 BTU Multi-Zone Mini Split Heat Pump Condenser, R32, 230V (Outdoor Unit) manufactured by GREE.

Specs

–
Refrigerant Type:

R-32

Heating Capacity (BTU):

60000

Application:

Cooling

Heating

Liquid Line:

1/4"

Cooling Capacity (BTU):

60000

Voltage:

208/230V

Product Type:

Outdoor Unit

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy