Apply to be a TradeMaster!
Main product image of LuxPro Digital Non-Programmable Thermostat, Battery Powered (1 Heat - 1 Cool), PSD011B-008
Magnifying glass
Hover image to zoom

LuxPro Digital Non-Programmable Thermostat, Battery Powered (1 Heat - 1 Cool), PSD011B-008

Brand:
Lux
SKU:
PSD011B-008
Rating:
(0)
Q&A:
(0)
LuxPro Digital Non-Programmable Thermostat, Battery Powered (1 Heat - 1 Cool), PSD011B-008
Magnifying glass
Hover image to zoom
PSD011B-008 is temporarily unavailable
Unavailable Date September 30, 2026
This product is on backorder until further notice.

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Battery
Product Highlight: Color
White

Description

–
Battery powered digital heat only thermostat with fan control and temperature stop.

Product Features
  • Attractive Slim Design
  • Large Illuminated Digital Display
  • Adjustable Temperature Stops
  • Soft Touch Buttons
  • Battery Powered
  • Electronic Accuracy
  • Fahrenheit/Celsius Switchable
  • 5 Minute Compressor Protection
  • Easy Installation
  • Optional Wall Plate Available

Specs

–
Programmability:

Non-Programmable

Stages:

1 Heat/1 Cool

Features:

Fan Control

Application:

Single-Stage (Heat/Cool)

Mount:

Vertical

Color:

White

Height:

5-1/4"

Temperature Range (F):

45°F - 90°F

Voltage:

24V

Changeover:

Manual

User Interface:

Push Button

Power Method:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm