Shop Limited Time Deals
Main product image of 1/2" x 1/2" x 1/2" SharkBite Max Tee (Lead Free), UR362A
Magnifying glass
Hover image to zoom

1/2" x 1/2" x 1/2" SharkBite Max Tee (Lead Free), UR362A

Brand:
SharkBite
SKU:
UR362A
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" x 1/2" SharkBite Max Tee (Lead Free), UR362A
Magnifying glass
Hover image to zoom
$12.00 each
BOX UP & SAVE 8%
$264.96 box of 24
$11.04 each
In Stock
In Stock
Get 431 Tue, Jun 23
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 1/2", 1/2"
Product Highlight: Lead Free
Yes

Description

Replaces UR362

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite Max tees are used to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe of the same size. Max brass tees offer the versatility to be permanently installed or provide a temporary fix while you work. SharkBite Max push-to-connect brass tees are ideal for working in tight spaces and can be leveraged wherever repairs are needed.

  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

PEX Size:

1/2"

Size:

1/2" x 1/2"

1/2"

Insertion Depth:

15/16"

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy